Shop All Hex Key Sets
Gedore
9 Piece SAE L-Shape Hex Key Set, 42-09 A
Mfr # 42-09 A
Zoro # G8764563
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue PVC Wallet
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 42-09 A
- Zoro # G8764563
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 5/64"-3/8"AF |
Tip Size | 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Size | 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Sizes"cluded | 5/64"-3/8"AF |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue PVC Wallet |
Measurement Type | SAE |
Number of Pieces | 9 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Chrome Vanadium Steel |
End Shape | Standard |
Container Type | PVC Wallet |
Key Shapes Included | L |
Description
Hexagon Tork Key Set,9 pcs.,5/64-3/8Af
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Impact Socket (79239)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw (2420-20)
- KNIPEX 16 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 400 SBA)
- VERTEX Vertex 10" Horizontal/Vertical Rotary Table (3900-2330)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- PERFORMANCE TOOL 10-Pc Aluminum Folding Star Key Set (W9134)
- VEGA Hex L-Key Set - Metric (Long), 10 pieces (HL10AM)
- BETA 6 Piece Metric Hex Key Set, 960694 (000960694)
- EKLIND 8 Piece Metric T-Handle (55208)
- Gedore Wrenches