Shop All Hex Key Sets
Gedore
9 Piece Metric L-Shape Hex Key Set, 42-09
Mfr # 42-09
Zoro # G8764581
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue PVC Wallet
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 42-09
- Zoro # G8764581
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 2mm-10mm |
Tip Size | 2mm, 5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Size | 2mm, 5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Sizes"cluded | 2mm-10mm |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue PVC Wallet |
Measurement Type | Metric |
Number of Pieces | 9 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Chrome Vanadium Steel |
End Shape | Standard |
Container Type | PVC Wallet |
Key Shapes Included | L |
Description
Hexagon Tork Key Set,9 pcs.,2-10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- AMERICAN PET SPECIALTIES American Pet Specialties 3020 The Jackie Pet Carrier Bag - Large - Black (3020)
- KEO Countersink, 3 FL, 60 Deg, 1/8, Carbide (55740)
- GEARWRENCH RATCH WRENCH FLXHD 7/16"" (9707)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- EKLIND Eklind .05-3/8 & 1.5-10MM 22Pc. Metric & SAE Hex Key Set (10222)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22572 (22572)
- BONDHUS 6 Piece Metric/SAE Fold-Up Hex Key Set, 12594 (12594)
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYC5 (2CYC5)
- Gedore Wrenches