Shop All Cable and Wire Cutters
Gedore
8"Insulated Cable Shears, Shear Cut
Mfr # VDE 8094
Zoro # G9063105
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Multi-Core Aluminum and Copper Cables
- Overall Length 8-1/2"
- Cutting Action Shear Cut
- Features Precision Ground for Optimum Action; Adjustable Screw Joint with Finger Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 8094
- Zoro # G9063105
- UPC # 04010886672501
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8-1/2" |
Details
Primary Application | Cuts Multi-Core Aluminum and Copper Cables |
Cutting Action | Shear Cut |
Features | Precision Ground for Optimum Action; Adjustable Screw Joint with Finger Protection |
Item | Insulated 8" Cable Shears,Shear Cut |
Description
Insulated 8 In. Cable Shears,Shear Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- PLEWS Amflo Brass Plug 1/4 in. 1 pc (CP21B)
- PROTO Retaining Ring Pliers, 0.038 In Tip, 0 Deg (J389)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- TENG TOOLS 8" TPR Grip Mega Bite Cable Cutters - MB444-8T (MB444-8T)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- WESTWARD 24" Cable Cutter, Shear Cut, 500MCM, Copper/Alum (22UN87)
- WRIGHT TOOL CABLE CUTTER 9-1/2" (WR9C911)
- KNIPEX Cable Cutter (95 32 320)
- ECLIPSE TOOLS Rnd Cable Cutter RG6, RG6Q, RG59 and Twist (902-344)
- Gedore Cable and Wire Cutters