Shop All Hand Ratchets
Gedore
85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated
Mfr # 8551 TGZ-1
Zoro # G8770839
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 85mm
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8551 TGZ-1
- Zoro # G8770839
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 85mm |
Details
Item | Tap Wrench,Ratchet,M3-M1 |
Reversing | Yes |
Finish | Chrome Plated |
Description
Tap Wrench,Ratchet,M3-M1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (J07532T)
- CENTURY DRILL & TOOL Cobalt Jobber Length Drill Bit (74112)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 18 mm Size, Short Socket, Black Oxide (49-16-1618)
- TEKTON 8 Inch Adjustable Wrench (23003)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- Gedore Hand Ratchets