Shop All Hex Key Sets
Gedore
8 Piece SAE L-Shape Hex Key Set, H 42 EL-88 A
Mfr # H 42 EL-88 A
Zoro # G8765412
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue Plastic Holder (LPDE)
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # H 42 EL-88 A
- Zoro # G8765412
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 2.5mm-10mm |
Tip Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" |
Length Family | Long |
Sizes"cluded | 2.5mm-10mm |
Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue Plastic Holder (LPDE) |
Measurement Type | SAE |
Number of Pieces | 8 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Vanadium Steel |
End Shape | Standard |
Container Type | Plastic Holder (LPDE) |
Description
Hexagon Tork Key Set,Long,In Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- WILLIAMS Williams Ratchet Wrench, 1/4" Square D (30012)
- MOODY TOOL Adjustable Handle Scriber, 8-1/4 In (51-1512)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated (D2445)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- SURTEK Folding Torx Key Set, 8 Pieces (ALLFTN8)
- TEKTON Flat End Hex L-Key Set, 9-Piece 11-19 mm (KLX90201)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- WESTWARD 22-Piece Hex Key Set, L, Metric and SAE, Long, Alloy Steel, Plastic Holder, 2CYC7 (2CYC7)
- Gedore Hex Key Sets