Shop All Hex Key Sets
Gedore
8 Piece SAE L-Shape Hex Key Set, H 42-88 A
Mfr # H 42-88 A
Zoro # G8765193
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue Plastic Holder (LPDE)
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # H 42-88 A
- Zoro # G8765193
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" |
Tip Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" |
Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" |
Sizes"cluded | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue Plastic Holder (LPDE) |
Measurement Type | SAE |
Number of Pieces | 8 |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Material | Vanadium Steel |
Container Type | Plastic Holder (LPDE) |
Description
Hex Tork Key Set,In Holder,5/64-5/16 Af
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) (DCS356D1)
- WIHA Insulated Nut Driver 4.0mm (32206)
- WARWOOD TOOL 5' Slate Bar (51030)
- TOOLFLEX 37" Blue Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-5)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 (J4987)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 33478 (33478)
- WIHA 10 Piece Torx? Torx? Key Set, 74987 (74987)
- Gedore Wrenches