Shop All Hex Key Sets
Gedore
8 Piece SAE L-Shape Hex Key Set, 42-08 A
Mfr # 42-08 A
Zoro # G8764557
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue PVC Wallet
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 42-08 A
- Zoro # G8764557
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 1/8"-9/16"AF |
Tip Size | 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2", 9/16" |
Size | 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2", 9/16" |
Sizes"cluded | 1/8"-9/16"AF |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue PVC Wallet |
Measurement Type | SAE |
Number of Pieces | 8 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Chrome Vanadium Steel |
End Shape | Standard |
Container Type | PVC Wallet |
Key Shapes Included | L |
Description
Hexagon Tork Key Set,8 pcs.,1/8-9/16Af
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN AUTOMOTIVE 1/4 Head Repair Kit (11084)
- PROTO 1/2 in Drive, 15/16" SAE Socket, 1 Points (J5446A)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHS34188)
- WESTWARD Ratcheting Wrench, Head Size 1-1/2 in. (34E325)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25581 (25581)
- TENG TOOLS TEDHEX7 - 7 Piece T Handle Hex Key Set in EVA Tray (TEDHEX7)
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- BONDHUS. 14 BallDrv LWr (BND15712)
- Gedore Wrenches