Shop All Hex Key Sets
Gedore
8 Piece Metric T-Shape Hex Key Set, DT 2142-008
Mfr # DT 2142-008
Zoro # G8769761
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Chrome Plated
- Handle Type T-Shape
- Measurement Type Metric
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # DT 2142-008
- Zoro # G8769761
- UPC # 04010886950432
- Country of Origin Slovenia
- Category Hex Key Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Long |
Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Blade Material | Vanadium Steel |
Finish | Chrome Plated |
Handle Type | T-Shape |
Measurement Type | Metric |
Number of Pieces | 8 |
Shape | Hex |
Item | Ball End Hex Key Set |
Tether Ready | Yes |
Material | Chrome Vanadium Steel |
End Shape | Ball End |
Key Shapes Included | 2C T-Handle |
Description
Hexagon Tork Key Set,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1879 Black & Gold HSS 1/16-1/2x1/64 (C18122)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- STANLEY ENGINEERED FASTENING Nosepiece For 1/8 Open & 5/32 Closed End Blind Rivets (MCS5800-16)
- LINK 1/4 X 2 HSS 120° Spot & Center Drill (97-L2-401)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- BETA 8 Piece Metric T-Shape Key Set, 9510693 (009510693)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- WESTWARD 16 Piece Metric/SAE Plain Folded Key Set, 4YR73 (4YR73)
- GROZ 25 Piece Metric/SAE Hex Key Set, 36130 (36130)
- Gedore Hex Keys & Hex Key Sets