Shop All Hex Key Sets
Gedore
8 Piece Metric L-Shape Hex Key Set, H 42 KEL-88
Mfr # H 42 KEL-88
Zoro # G8765342
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Finish Chrome plated
- Includes (1) Blue Plastic Holder (LPDE)
- Measurement Type Metric
- Handle Type L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # H 42 KEL-88
- Zoro # G8765342
- UPC # 04010886815038
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | 2.5mm-10mm |
Details
Number of Pieces | 8 |
Finish | Chrome plated |
Includes | (1) Blue Plastic Holder (LPDE) |
Measurement Type | Metric |
Item | Hex Tork Key Set,In Holdr,8 pcs.,2-10mm |
Handle Type | L-Shaped |
Material | Vanadium Steel |
End Shape | Ball Hex |
Description
Hex Tork Key Set,In Holdr,8 pcs.,2-10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/2”drive reversible ratchet with metal handle (009200893)
- SAWSTOP Dust Blade Guard, 17" H, 19" L, Steel (TSG-FDC)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139 (EMGN-.093-SF5-ALTIN)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/2, Flat Head (SQ-3-07)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- LISLE 9 Piece Metric Hex Key Set (42300)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13390)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- Gedore Hex Key Sets