Shop All Hex Key Sets
Gedore
8 Piece Metric L-Shape Hex Key Set, H 42 EL-88
Mfr # H 42 EL-88
Zoro # G8765132
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue Plastic Holder (LPDE)
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # H 42 EL-88
- Zoro # G8765132
- UPC # 04010886815014
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Long |
Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue Plastic Holder (LPDE) |
Measurement Type | Metric |
Number of Pieces | 8 |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Material | Vanadium Steel |
Container Type | Plastic Holder (LPDE) |
Description
Hexagon Tork Key Set,Long,In Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TZ Pyramid Sleeve, A30/600 Grit (42230)
- KNIPEX Precision Snap Ring Pliers, External, 5 (49 11 A1 SBA)
- KRAFT TOOL Magnesium Screed, 6 ft.X1-1/2x3-1/2" (CC606)
- DRILL AMERICA 55/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD55/64)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- MIGHTY MAXX Hex Wrench Set 7pc SAE (083-19116)
- WESTWARD 16 Piece Metric/SAE Plain Folded Key Set, 4YR73 (4YR73)
- PERFORMANCE TOOL 8-Pc Sae Hex Key Wrench Set Hex Key Set, W1109C (W1109C)
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WY90 (40WY90)
- Gedore Hex Keys & Hex Key Sets