Shop All Hex Key Sets
Gedore
8 Piece Metric L-Shape Hex Key Set, 42-08
Mfr # 42-08
Zoro # G8764590
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue PVC Wallet
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 42-08
- Zoro # G8764590
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 3mm-14mm |
Tip Size | 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm, 14mm, |
Size | 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm, 14mm, |
Sizes"cluded | 3mm-14mm |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue PVC Wallet |
Measurement Type | Metric |
Number of Pieces | 8 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Chrome Vanadium Steel |
End Shape | Standard |
Container Type | PVC Wallet |
Key Shapes Included | L |
Description
Hexagon Tork Key Set,8 pcs.,3-14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-100')
- CRESCENT NICHOLSON 10" Rectangular Double Cut Hand Bastard File (05968N)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, SAE, Open End (17298)
- CRAFTSMAN 3/8 in Drive, SAE Crowfoot Wrench Set Crowfoot, Polished chrome (CMMT12052LZ)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 12595 (12595)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35297 (35297)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 13211 (13211)
- Gedore Hex Keys & Hex Key Sets