Shop All Hand Ratchets
Gedore
72 Geared Teeth Ratchet, Reversible, 1/4", 129mm, Chrome
Mfr # 2093 U-3
Zoro # G8769603
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 129mm
- Finish Chrome
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2093 U-3
- Zoro # G8769603
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 129mm |
Details
Item | Ratchet,Reversible,1/4",129mm |
Reversing | Yes |
Finish | Chrome |
Number of Geared Teeth | 72 |
Description
Ratchet,Reversible,1/4 In.,129mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Paint Gloss Meter, 0 to 100 (PCE-RM 100)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- GREENLEE 64Mm Punch (35167G)
- KRAFT TOOL Flexible Blue Steel Bent Blade Smoother (GG608-01)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hand Ratchet, Chrome (40970-2)
- Gedore Hand Ratchets