Shop All Hex Key Sets
Gedore
7 Piece Torx? T-Shape Hex Key Set, DT 2143 KTX-007
Mfr # DT 2143 KTX-007
Zoro # G8769728
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Steel
- Finish Chrome Plated
- Handle Type T-Shape
- Measurement Type Torx?
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # DT 2143 KTX-007
- Zoro # G8769728
- Country of Origin Slovenia
- Category Hex Key Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40 |
Size | T10, T15, T20, T25, T27, T30, T40 |
Details
Blade Material | Chrome Vanadium Steel |
Finish | Chrome Plated |
Handle Type | T-Shape |
Measurement Type | Torx? |
Number of Pieces | 7 |
Shape | Hex |
Item | Ball End Hex Key Set |
Material | Chrome Vanadium Steel |
End Shape | Ball End |
Tether Ready | Yes |
Key Shapes Included | 2C T-Handle |
Description
Hexagon Tork Key Set,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Die Tool Package, Use with Tool Power (T420TP-1001)
- VAUGHAN Chipping Hammer, Welders, Vertical, 15 oz. (WCCS)
- KEO 1 1/2 x 90 deg HSS 6FLT Countersink (55053)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ27 (40WZ27)
- BONDHUS 5 Piece Metric Long Handle Hex Key Set, 00005 (00005)
- BETA 6 Piece Metric Hex Key Set, 960952 (000960952)
- LISLE 12 Piece SAE Hex Key Set, 42500 (42500)
- Gedore Hex Keys & Hex Key Sets