Shop All Hex Key Sets
Gedore
7 Piece SAE L-Shape Hex Key Set, 42-07 A
Mfr # 42-07 A
Zoro # G8764618
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue PVC Wallet
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 42-07 A
- Zoro # G8764618
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 5/64"-1/4"AF |
Tip Size | 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" |
Size | 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" |
Sizes"cluded | 5/64"-1/4"AF |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue PVC Wallet |
Measurement Type | SAE |
Number of Pieces | 7 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Chrome Vanadium Steel |
End Shape | Standard |
Key Shapes Included | L |
Container Type | PVC Wallet |
Description
Hexagon Tork Key Set,7 pcs.,5/64-1/4Af
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM, 0.4 hp (47202)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- PALMGREN Arbor Press, 2 Ton (9661201)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- BONDHUS 8 Piece SAE Long Handle Hex Key Set, 00017 (00017)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 69699 (69699)
- WIHA 8 Piece T-Shape Hex Key Set, 33498 (33498)
- Gedore Wrenches