Shop All Hex Key Sets
Gedore
7 Piece Metric L-Shape Hex Key Set, S 42-07
Mfr # S 42-07
Zoro # G8765388
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) On Key Ring with Quick Release
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 42-07
- Zoro # G8765388
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 2mm-8mm |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 2mm-8mm |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) On Key Ring with Quick Release |
Measurement Type | Metric |
Number of Pieces | 7 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Vanadium Steel |
End Shape | Standard |
Description
Hexagon Tork Key Set,7 pcs.,2-8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive Long 4 mm Hex Bit Socket (3-0605)
- GARDNER BENDER Cable Stripper, 14/2 and 12/2 AWG (GST-224M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048D)
- ECLIPSE Personal Magnifier, (MA-016)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- CHANNELLOCK 8Pieces Metric Hex Key Set (S3515800800000002-A)
- EKLIND Eklind Tool 269-25581 8 Pc Set Ergo-Fold Hexkey (269-25581)
- BONDHUS. 8pc Set THnds 6 210M wStan (BND15289)
- BONDHUS 1 Piece Metric L-Shape, Hex Key Set (BND15984)
- Gedore Wrenches