Shop All Hex Key Sets
Gedore
7 Piece Metric L-Shape Hex Key Set, 42-70
Mfr # 42-70
Zoro # G8764572
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue PVC Wallet
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 42-70
- Zoro # G8764572
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 2.5mm-10mm |
Tip Size | 2mm, 5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Size | 2mm, 5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Sizes"cluded | 2.5mm-10mm |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue PVC Wallet |
Measurement Type | Metric |
Number of Pieces | 7 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Chrome Vanadium Steel |
End Shape | Standard |
Container Type | PVC Wallet |
Key Shapes Included | L |
Description
Hexagon Tork Key Set,7 pcs.,2.5-10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- BON TOOL Bon 11-904 Square Bead Jointer, 1" X 3/8", Wood Handle (11-904)
- MAYHEW Mayhew Prick Punch, 5/16 in Tip, 4-1/2 in L, 5/16 in Dia Shank, Hex Shank (73001)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4995 (J4995)
- POWERBUILT 9Pc Metric Stubby & Extra Long Hex Ball End Hex Wrench Set (240100)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22572 (22572)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15338 (15338)
- Gedore Hex Keys & Hex Key Sets