Shop All Hex Key Sets
Gedore
7 Piece Metric L-Shape Hex Key Set, 42-07
Mfr # 42-07
Zoro # G8764539
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Vanadium Steel
- Finish Zinc Plated
- Handle Type L-Shape
- Includes (1) Blue PVC Wallet
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 42-07
- Zoro # G8764539
- UPC # 04010886634752
- Country of Origin Austria
- Category Hex Key Sets
Dimensions
Sizes Included | 2mm-8mm |
Tip Size | 2mm,5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Size | 2mm,5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Sizes"cluded | 2mm-8mm |
Details
Blade Material | Vanadium Steel |
Finish | Zinc Plated |
Handle Type | L-Shape |
Includes | (1) Blue PVC Wallet |
Measurement Type | Metric |
Number of Pieces | 7 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Chrome Vanadium Steel |
End Shape | Standard |
Key Shapes Included | L |
Container Type | PVC Wallet |
Description
Hexagon Tork Key Set,7 pcs.,2-8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories (4000-6/50)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60811 (60811)
- WILLIAMS 13 Piece SAE L-Shape Hex Key Set, 13213 (13213)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12238 (12238)
- EKLIND Hexkey Lg 6-In-1 Metric (25161)
- Gedore Hex Key Sets