Shop All Hand Ratchets
Gedore
620mm Reversible Lever Change Ratchet, 32mm UD, Chrome
Mfr # 41 32
Zoro # G8764067
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 620mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 41 32
- Zoro # G8764067
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 620mm |
Details
Item | Reversible Lever Change Ratchet,32mm UD |
Reversing | Yes |
Finish | Chrome |
Description
Reversible Lever Change Ratchet,32mm UD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 36 In. L (1161300)
- MILWAUKEE TOOL SAWZALL BL, 10T 9LG, w/BL 10T 9LG 25PK (48-00-8713, 48-00-8713)
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- PERFORMANCE TOOL Lighted Magnetic Pickup Tool, W1933 (W1933)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- DYNAMIC Tools 3/8" Dr. 48 Tooth Flex Head Ratchet, 11-3/4" Long, Chrome Finish (D005308)
- Gedore Hand Ratchets