Shop All Hand Ratchets
Gedore
620mm Reversible Lever Change Ratchet, 30mm UD, Chrome Plated
Mfr # 41 30
Zoro # G8764030
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 620mm
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 41 30
- Zoro # G8764030
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 620mm |
Details
Item | Reversible Lever Change Ratchet,30mm UD |
Reversing | Yes |
Finish | Chrome Plated |
Description
Reversible Lever Change Ratchet,30mm UD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7022-3)
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (79872D2B113365)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 31 mm Size, Deep Socket, Black Phosphate (49-66-6406)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 9" Ratchet, 9" L, Chrome (48-22-9005)
- Gedore Hand Ratchets