Shop All Hand Ratchets
Gedore
620mm Reversible Lever Change Ratchet, 28mm UD, Chrome
Mfr # 41 28
Zoro # G8764091
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 620mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 41 28
- Zoro # G8764091
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 620mm |
Details
Item | Reversible Lever Change Ratchet,28mm UD |
Reversing | Yes |
Finish | Chrome |
Description
Reversible Lever Change Ratchet,28mm UD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Slide Hammer Unit, 5 lb., 24 in. L (1155)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160304-MP3 WPP20S)
- BLU-MOL Pilot Drill, 3-1/4" x 1/4", HSS (6524)
- MICRO 100 Router Diamond Cut (RDD-20)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- BETA 1/4" Drive 52 Geared Teeth Hand Ratchet (009000884)
- Gedore Hand Ratchets