Shop All Hand Ratchets
Gedore
620mm Reversible Lever Change Ratchet, 27mm UD, Chrome
Mfr # 41 27
Zoro # G8764082
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 620mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 41 27
- Zoro # G8764082
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 620mm |
Details
Item | Reversible Lever Change Ratchet,27mm UD |
Reversing | Yes |
Finish | Chrome |
Description
Reversible Lever Change Ratchet,27mm UD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 6-Point Deep Impact Socket 1-5/16" (10021L)
- SIMONDS Mill File, American, Rectangular, Smooth (78148600)
- IDEAL Fish Tape, 1/8 In x 120 ft, Carbon Steel (31-036)
- MAKITA Jig Saw Blade, T Shank, HCS, 3-7/8" x 9TPI, 5/pk (792463-1)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- BETA 1/2" Drive 72 Geared Teeth Push Through Hand Ratchet (009200871)
- Gedore Sockets & Ratchets