Shop All Hand Ratchets
Gedore
620mm Reversible Lever Change Ratchet, 22mm UD, Chrome
Mfr # 41 22
Zoro # G8764003
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 620mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 41 22
- Zoro # G8764003
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 620mm |
Details
Item | Reversible Lever Change Ratchet,22mm UD |
Reversing | Yes |
Finish | Chrome |
Description
Reversible Lever Change Ratchet,22mm UD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Angle Finder, 10 in, Aluminum (1750-1000)
- KIPP Adjustable Handle, Size: 1 1/4-20X15 Zinc, Black Satin, Comp: Steel (K0116.1A21X15)
- ALLSTAR Air Rivet Gun (ALL18210)
- MILWAUKEE TOOL M12 Cordless No-Hub Driver (2455-20)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- CAPRI TOOLS 1/2 in Drive 72-Tooth Low Profile Ratchet (12500C)
- Gedore Sockets & Ratchets