Shop All Hand Ratchets
Gedore
620mm Reversible Lever Change Ratchet, 22mm, Chrome Plated
Mfr # 41 V 22
Zoro # G8764128
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Overall Length 620mm
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 41 V 22
- Zoro # G8764128
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 620mm |
Details
Item | Reversible Lever Change Ratchet,22mm |
Reversing | Yes |
Finish | Chrome Plated |
Description
Reversible Lever Change Ratchet,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35004X)
- MASON Vibration Isolator, Spring, 940 to 1250lb. (5C151)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- VULCAN Hammer Claw Rip Fbgl Hdl 16Oz (JL20396-R)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-9/16" L, Black Oxide Finish (J4749XLBL)
- Gedore Sockets & Ratchets