Shop All Bar Clamps
Gedore
500mm Tommy Bar, 18mm Dia.
Mfr # 26 D 18
Zoro # G9056601
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 495mm
- Width Dia: 18mm
- Type Tommy Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 26 D 18
- Zoro # G9056601
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Length | 495mm |
Width | Dia: 18mm |
Details
Item | Tommy Bar |
Type | Tommy Bar |
Description
Tommy Bar,500mm,d 18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=M05X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.005X10)
- DRILL AMERICA 1/2" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4001)
- SUPERIOR PARTS Hook Drill / Power Tool Holder with Metal Clip Belt Replaces Bigg Lugg BL1 (GH7)
- NEWPORT FASTENERS 3/8" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 50PK (657304-50)
- GEDORE 190mm Stepped Tommy Bar (26 RS 1)
- BESSEY 4" Bar Clamp, Steel Handle and 1 1/4 in Throat Depth (BES8511)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-18)
- WILTON 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-12)
- BESSEY Trigger Clamp, Plastic Handle and 1 5/8 in Throat Depth (EHKMICRO)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN6)
- XTRWELD 20 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF201200SD)
- Gedore Bar Clamps