Shop All Sockets
Gedore
3/8" Square Drive, 19mm Metric Socket, 12 Points
Mfr # DG 30 19
Zoro # G8760777
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Swivel
- SAE or Metric Metric
- Number of Points 12
- Overall Length 46.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 46.5mm |
Size | 19mm |
Details
Socket Type | Swivel |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Item | Swivel Socket |
Description
Swivel Socket,3/8 In.,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 72-Tooth Split Beam Torque Wrench (40-250 ft.-lb.) (TRQ62203)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- GREY PNEUMATIC 5/8" Flat Chisel 7" Long (CH101)
- EMPIRE LEVEL 9" UltraView LED Torpedo Level (EM95.10)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GEDORE L-Handle, 3/8" (3081)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- A.R. NORTH AMERICA Unloader, 250 BAR, 3/8NPT M-M (4072000030)
- Gedore Sockets & Ratchets