Shop All Sockets
Gedore
3/8" Square Drive, 19/32" SAE Socket, 6 Points
Mfr # 30 19/32AF
Zoro # G8760339
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Hexagon UD Profile
- SAE or Metric SAE
- Number of Points 6
- Overall Length 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 30mm |
Size | 19/32" |
Details
Socket Type | Hexagon UD Profile |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Category Type | Hex Socket |
Item | Socket |
Description
Socket,3/8 In.,Hex 19/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Square Screwdriver #2 Round (35812)
- BOSCH 6'' Spade Bit Extension (DQCE1006)
- CRAFTSMAN Wrenches, 14mm Standard Metric Combinati (CMMT42918)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- GEDORE Double Ended Socket Wrench, 17mm (25 PK 17)
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- GEDORE 1/2" Drive, 10mm Metric Socket, 6 Points (19 10)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- LANG TOOLS 3-3/4" 8 Point Hex Locknut Socket (45-1225-1420)
- Gedore Sockets