Shop All Sockets
Gedore
3/8" Square Drive, 18mm Metric Socket, 12 Points
Mfr # DG 30 18
Zoro # G8760783
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Swivel
- SAE or Metric Metric
- Number of Points 12
- Overall Length 46mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 46mm |
Size | 18mm |
Details
Socket Type | Swivel |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Item | Swivel Socket |
Description
Swivel Socket,3/8 In.,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/4" Radius Wood Handle (12-515)
- WIHA Torx(R) L-Shape Torx(R) Key, T27 Tip Size (36337)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- DRILL AMERICA DEW2MT 2MT Live Center (DEW2MT)
- GEDORE L-Handle, 3/8" (3081)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- GEDORE Socket Wrench, 14mm (25 V 14)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 7mm (CDDS14N)
- Gedore Sockets