Shop All Sockets
Gedore
3/8" Square Drive, 15mm Metric Socket, 12 Points
Mfr # DG 30 15
Zoro # G8760722
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Swivel
- SAE or Metric Metric
- Number of Points 12
- Overall Length 45.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 45.5mm |
Size | 15mm |
Details
Socket Type | Swivel |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Item | Swivel Socket |
Description
Swivel Socket,3/8 In.,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-131 Soil Probe, 48" (28-131)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/4" x 2" (HML.1-3/4)
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- DURSTON MANUFACTURING 16 Red Magrail Low Profile No Studs (MR16R)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GEDORE Socket Wrench, 14mm (25 V 14)
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT29)
- Gedore Sockets & Ratchets