Shop All Sockets
Gedore
3/8" Square Drive, 13mm Metric Socket, 12 Points
Mfr # DG 30 13
Zoro # G8760567
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Swivel
- SAE or Metric Metric
- Number of Points 12
- Overall Length 42.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 42.5mm |
Size | 13mm |
Details
Socket Type | Swivel |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Item | Swivel Socket |
Description
Swivel Socket,3/8 In.,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, L Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50841)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- EAZYPOWER Nutsetter, 1/4" Hex, 12" L, Steel (32816)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE Double Ended Socket Wrench, 17mm (25 PK 17)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE L-Handle, 3/8" (3081)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- PROTO 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J5212HS)
- Gedore Sockets