Shop All Sockets
Gedore
3/8" Square Drive, 10mm Metric Socket, 12 Points
Mfr # DG 30 10
Zoro # G8760549
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Swivel
- SAE or Metric Metric
- Number of Points 12
- Overall Length 41.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 41.5mm |
Size | 10mm |
Details
Socket Type | Swivel |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Item | Swivel Socket |
Description
Swivel Socket,3/8 In.,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006130001)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV34)
- IRWIN Plier Linesman 9-1/2Irwn (2078209)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- KO-KEN Socket 4.5mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-4.5)
- Gedore Sockets & Ratchets