Shop All Sockets
Gedore
3/8" Square Drive, 10mm Metric Socket, 12 Points
Mfr # D 30 L 10
Zoro # G8498362
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Bi-Hexagon UD Profile, Long Pattern
- SAE or Metric Metric
- Number of Points 12
- Overall Length 63.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 63.5mm |
Size | 10mm |
Details
Socket Type | Bi-Hexagon UD Profile, Long Pattern |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,3/8 In.,Long 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (KTI-28119)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440324)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- PROTO Pin Punch, S2, 1/16 x 43-3/4 In (J49116S2)
- GEDORE 1/2" Square Drive, 7/16" SAE Socket, 12 Points (D 19 7/16AF)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE Socket Wrench, 12mm (25 V 12)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 6 Points (80381)
- Gedore Sockets & Ratchets