Shop All Hand Ratchets
Gedore
3/8" Drive Ratchet, T-Handle, 3/8", Chrome
Mfr # 3093 U-3 T
Zoro # G8770708
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 140mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3093 U-3 T
- Zoro # G8770708
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 140mm |
Details
Item | Ratchet,T-Handle,3/8" |
Finish | Chrome |
Description
Ratchet,T-Handle,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- PROTO 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (J07535)
- EGA MASTER OPEN END WRENCH 11/16-3/4" NON SPARKING Al-Bron (75278)
- IRWIN Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, High Speed Steel (10239)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12" (CRW14)
- Gedore Sockets & Ratchets