Shop All Hand Ratchets
Gedore
3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome
Mfr # 3093 GU-3
Zoro # G8501759
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Overall Length 200mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3093 GU-3
- Zoro # G8501759
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 200mm |
Details
Item | Ratchet,Swivel Head,Reversible,3/8" |
Reversing | Yes |
Finish | Chrome |
Description
Ratchet,Swivel Head,Reversible,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAK Tool Box, Red, 20 in W (HO297205)
- STARRETT Pin Punches Set (S565PC)
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J07512T)
- GEARWRENCH 2-1/8" x 3-1/2" Rectangular Telescoping Inspection Mirror (84085)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- POWERBUILT 1/2" Drive 24" Flexible Bar (640854)
- Gedore Sockets & Ratchets