Shop All Hand Ratchets
Gedore
3/8" Drive Ratchet, Reversible, 3/8", 200mm, Chrome
Mfr # 3093 U-10
Zoro # G8770540
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Overall Length 200mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3093 U-10
- Zoro # G8770540
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 200mm |
Details
Item | Ratchet,Reversible,3/8",200mm |
Reversing | Yes |
Finish | Chrome |
Description
Ratchet,Reversible,3/8 In.,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Groove, 2-3" (146-234)
- BOSCH Brush Set (1617014138)
- DRILL AMERICA 1-11/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-11/32)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-9S)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- POWERBUILT 3/8" Flex Ratchet Driver (641506)
- Gedore Sockets & Ratchets