Shop All Hand Ratchets
Gedore
3/8" Drive Ratchet Handle, Coupler, 3/8", 200mm, Chrome
Mfr # 3093 Z-94
Zoro # G8501847
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Overall Length 200mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3093 Z-94
- Zoro # G8501847
- UPC # 04010886623763
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 200mm |
Details
Item | Ratchet Handle,Coupler,3/8",200mm |
Reversing | Yes |
Finish | Chrome |
Description
Ratchet Handle,Coupler,3/8 In.,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Annular Cutter, 1-1/16" x 1" (108610)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- LENOX 6 TPI Reciprocating Saw Blades, 25 PK (20530B656R)
- STANLEY Stanley 42-264 High-Impact ABS Magnetic Torpedo Level, 9" (42-264)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- SATA Quick Release 3/8in Drive 72-Tooth Teard (ST12971U)
- Gedore Hand Ratchets