Shop All Insulated Sockets
Gedore
3/8" Drive Insulated Socket Metric
Mfr # VDE 30 22
Zoro # G9057006
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type VDE Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 48mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 30 22
- Zoro # G9057006
- Country of Origin Germany
- Category Insulated Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 48mm |
Size | 22mm |
Details
Socket Type | VDE Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Vanadium Steel |
Item | Insulated Socket |
Description
Insulated Socket,3/8 In.,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-7' 9)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 6 Nm (TLPT6NM)
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- DE-STA-CO Mounting Base, Series 604 (604106)
- GEDORE 3/8" Drive Extension (VDE 3090-3)
- GEDORE 1/2" Drive Extension (VDE 1990-10)
- WIHA 1/2 in Drive Insulated Socket 1/2 in, Hex, SAE (31708)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- WIHA 3/8 in Drive Insulated Socket 15 mm, Hex, Metric (31515)
- WIHA 3/8 in Drive Insulated Socket 16 mm, Hex, Metric (31516)
- Gedore Sockets & Ratchets