Shop All Insulated Sockets
Gedore
3/8" Drive Insulated Socket Metric
Mfr # VDE 30 14
Zoro # G9057015
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type VDE Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 30 14
- Zoro # G9057015
- Country of Origin Germany
- Category Insulated Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 45mm |
Size | 14mm |
Details
Socket Type | VDE Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Vanadium Steel |
Item | Insulated Socket |
Description
Insulated Socket,3/8 In.,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Front Cover Lens (TTADF2X4FG)
- J.W. WINCO GN352.2-51-41-3/8X16-55 Rubber Bumper Tapped Hole (352.2-51-41-3/8-55)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Bottom Hand Tap (008437AS)
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step (9680341)
- GEDORE 3/8" Drive Extension (VDE 3090-3)
- GEDORE 1/2" Drive Extension (VDE 1990-10)
- WIHA 3/8 in Drive Insulated Socket 7/16 in, Hex, SAE (31432)
- WIHA 1/4 in Drive Insulated Socket 1/2 in, Hex, SAE (31344)
- WIHA 1/4 in Drive Insulated Socket 10 mm, Hex, Metric (31331)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- WIHA 1/2 in Drive Insulated Socket 8 mm, Hex, Metric (31608)
- Gedore Sockets & Ratchets