Shop All Hand Ratchets
Gedore
3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome
Mfr # 3093 U-3
Zoro # G8501838
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Overall Length 200mm
- Finish Chrome
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3093 U-3
- Zoro # G8501838
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 200mm |
Details
Item | Ratchet,Reversible,3/8",200mm |
Reversing | Yes |
Finish | Chrome |
Number of Geared Teeth | 72 |
Description
Ratchet,Reversible,3/8 In.,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/32 Insert Bit x 1 (125H1064A)
- PFERD 8" Flat File - Second Cut (11008)
- MASON Ultimate Builder's Tool, 6-in-1 Lead & Scribe Multi-use Tool (59415)
- JOKARI Cable Knife Replacement Blade, PK3 (19000/3)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9039)
- Gedore Hand Ratchets