Shop All Hand Ratchets
Gedore
3/8" Drive 40mm Ratchet Head, 3/8", Anti-Clockwise
Mfr # 754-11
Zoro # G8773891
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Anti-Clockwise
- Overall Length 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 754-11
- Zoro # G8773891
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 40mm |
Details
Item | Ratchet Head,3/8",Anti-Clockwise |
Head Movement | Anti-Clockwise |
Description
This GEDORE 754-11 3/8" Drive Hand Ratchet is designed to provide optimal performance and comfort. It features a 40mm length, anti-clockwise head movement and has a 3/8" drive size. This hand ratchet is designed for use with the GEDORE line of tools. The GEDORE 754-11 3/8" Drive Hand Ratchet will give you the quality and efficiency you demand when it comes to changing sockets or other small fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS VDE combination plier L.200 mm head chrome plated handles dip-coated insulation (65017200)
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade (E-07191)
- CRESCENT NICHOLSON 8" Half Round Double Cut Second File - Boxed (04927N)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- Gedore Hand Ratchets