Gedore

3/8" Drive, 14mm Metric Socket


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8"
  • Socket Type Spark Plug
  • SAE or Metric Metric
  • Overall Length 63.5mm
  • Size 14mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 3/8"
Overall Length 63.5mm
Size 14mm

Details

Socket Type Spark Plug
SAE or Metric Metric
Category Type Spark Plug Socket
Item Spark Plug Socket

Description

Spark Plug Socket,3/8 In.,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.