Shop All Impact Sockets
Gedore
3/4" Square Drive Impact Socket Gun Metal
Mfr # K 32 L 36
Zoro # G8763498
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 95mm
- Material Gedore Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # K 32 L 36
- Zoro # G8763498
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" Square |
Overall Length | 95mm |
Size | 36mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Special Steel |
Item | Impact Socket |
Socket Type | Hexagon, Long Pattern Impact |
Category Type | Impact Socket |
Finish | Gun Metal |
Description
Impact Socket,3/4 In.,Long 36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" T-Slot Universal Adjustable Clamp Set (3900-0307)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 3 (TPG-433)
- IRWIN IRWIN VISE-GRIP® 2078300 8" Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips (2078300)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 24MMX24MM DBL ANGL CH (MT3724MM)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J74275P)
- URREA 1/2" drive, 6-pt short impact socket 24MM (7424M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120D)
- SUNEX SKT 1/2" DR 5/8" FEMALE PIPE PLUG IMP (SU220FP)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYL1)
- Gedore Sockets & Ratchets