Shop All Socket Sets
Gedore
3/4" Drive Socket Set, Metric, 14 pcs
Mfr # D 32 EMU-2
Zoro # G8762798
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 14
- Includes (10) Ratchet 3293 U-2 Missions D 32: 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mm; Accessories Cross Handle; Sliding Piece; Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # D 32 EMU-2
- Zoro # G8762798
- UPC # 04010886628041
- Country of Origin Germany
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 14 |
Includes | (10) Ratchet 3293 U-2 Missions D 32: 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mm; Accessories Cross Handle; Sliding Piece; Extension |
Item | Socket Set |
Description
Socket Set,3/4 In.,14 pcs.,UD 22-50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Protective caps for toggle clamp spindles (K0106.07)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BMD-620)
- KODIAK CUTTING TOOLS #10-32 Combination Drill & Tap (5498306)
- DEWALT 4-1/2" High Performance Diamond Masonry Blade (DW4725)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- GEDORE Socket Sets 1/4 in (3300004)
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Dual Material Flex Head Teardrop Ratchet Set (81204T)
- URREA 1/2" Drive Metric, 18 pcs (54203)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN30)
- Gedore Socket Sets