Shop All Socket Sets
Gedore
3/4" Drive Socket Set, Metric, 14 pcs
Mfr # 32 EMU-2
Zoro # G8762168
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 14
- Includes (10) Ratchet 3293 U-2 Missions 32: 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mm; Accessories Cross Handle; Sliding Piece; Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 32 EMU-2
- Zoro # G8762168
- Country of Origin Germany
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 14 |
Includes | (10) Ratchet 3293 U-2 Missions 32: 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mm; Accessories Cross Handle; Sliding Piece; Extension |
Item | Socket Set |
Material | Vanadium Steel |
Description
Socket Set,3/4 In.,14 pcs.,Hex 22-50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN63)
- STAHLWILLE TOOLS TORX® screwdriver DRALL+ TORX-SizeT7 blade length 60 mm (46503007)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Yellow Clad Pocket Tape Measure (W616)
- DRILL AMERICA 5/8"x30" Long Auger Bit (DMS73-5010)
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- GEDORE Socket Sets 1/4 in (3300004)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- KO-KEN Socket set 8-19mm 6 Point 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3400MZ/8)
- PROTO 1/2 in Drive Impact Socket Set Metric 30 Pieces 8 to 24 mm , Black Oxide (J74306)
- Gedore Socket Sets