Shop All Sockets
Gedore
3/4" Drive, SAE Socket, 4 Points
Mfr # 3219
Zoro # G8770568
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 4
- For Use With Hand Operated Sockets
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Item | Reducer |
For Use With | Hand Operated Sockets |
Drive Type | Female Square |
Output Drive Type | Male Square |
Description
Reducer 3/4 In. To 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.65 (111265000)
- KNIPEX 6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 160)
- H & H INDUSTRIAL PRODUCTS #2/A High Speed Steel Adjustable Blade Reamer (7/16-15/32) (2006-9177)
- EXCEL BLADES #12 Mini Curved Replaceable Knife Blade, Knife Accessories 5pcs, 12pk. (20012)
- GEDORE Socket Wrench, 14mm (25 V 14)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- URREA 1/2" Drive 12-Point Socket 10MM (5410M)
- Gedore Sockets & Ratchets