Shop All Hand Ratchets
Gedore
3/4" Drive Ratchet Handle, Coupler, 3/4", Chrome
Mfr # 3293 Z-94
Zoro # G8501899
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 510mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3293 Z-94
- Zoro # G8501899
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 510mm |
Details
Item | Ratchet Handle,Coupler,3/4" |
Finish | Chrome |
Description
Ratchet Handle,Coupler,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27545)
- CENTURY DRILL & TOOL Tack Lifter, 6". (72182)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- KYOCERA Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide (CPMH322HQ CA525)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- PROTO 1/2" Drive Ratchet Repair Kit, Black Oxide (J6014RK-TT)
- Gedore Hand Ratchets