Shop All Hand Ratchets
Gedore
3/4" Drive Ratchet, Aluminium, Reversible, 3/8", Chrome
Mfr # 3093 ALU-10
Zoro # G8501810
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Reversing Yes
- Overall Length 200mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 3093 ALU-10
- Zoro # G8501810
- UPC # 04010886879177
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 200mm |
Details
Item | Ratchet,Aluminium,Reversible,3/8" |
Reversing | Yes |
Finish | Chrome |
Description
Ratchet,Aluminium,Reversible,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT152P15)
- URREA 1" Drive 12-Point Short Impact Socket 1-5/8" (10026T)
- PROSKIT Screwdriver, Straight Blade, 3/16 x 10 (800-020)
- RIDGID Bottle Freezng Gel, 0.25L (74946)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- KD TOOLS 1/4" Drive 72 Geared Teeth Gimbal Gimbal Ratchet, 1/4" Drive, Full Polish Chrome (81027)
- Gedore Sockets & Ratchets