Shop All Bar Clamps
Gedore
320mm Tommy Bar, 14mm Dia.
Mfr # 26 D 14
Zoro # G9056559
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 316mm
- Width Dia: 14mm
- Type Tommy Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 26 D 14
- Zoro # G9056559
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Length | 316mm |
Width | Dia: 14mm |
Details
Type | Tommy Bar |
Item | Tommy Bar |
Description
Tommy Bar,320mm,d 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAJIMA 10-1/2 Oz. Red Snap-Line Dye Chalk Line Chalk (PLC3DR300)
- CRESCENT 10" Adjustable Black Oxide Construction Wrench (AT210SPUD)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M (7651)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- GEDORE 190mm Stepped Tommy Bar (26 RS 1)
- BESSEY 12" Bar Clamp, Wood Handle and 5-1/2" Throat Depth (TC5.512)
- BESSEY 36 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.536+2K)
- BESSEY 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO16-8)
- DEWALT 50" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83188)
- WILTON 24 in Bar Clamp, Drop Forged Steel Handle and 5 3/4 in Throat Depth (GSM60)
- BESSEY Bessey B-EC3 3-Way Edge Clamp Light Duty (B-EC3)
- Gedore Clamps