Shop All Pipe Wrenches
Gedore
30 in L 4 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 175 4
Zoro # G7414438
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 4 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 175 4
- Zoro # G7414438
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 30 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 4 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Features | Acc. to DIN 5234 Form A; Especially Sturdy Type for Heavy Use; Head Angled 85 Degrees; Drop Forged; Tempered, Teeth Additionally Hardened; Self-Gripping by Teeth Offset Against Direction of Rotation; Roller Secured Against Loss |
Jaw Material | Alloy Steel |
Handle Type | Plier-Type |
Adjustable | Manual |
Corrosion Resistant | No |
Adjustment Type | Groove |
Non-Magnetic | No |
Finish | Chrome |
Insulated | No |
Tether Style | Tether Capable |
Jaw Texture | Serrated |
Description
The GEDORE 175 4 30 in L 4 in Cap. Alloy Steel Swedish Pipe Wrench is a versatile tool that will allow you to work on all kinds of projects with ease. This manual pipe wrench has a jaw capacity of 4 in. and an overall length of 30 in. The alloy steel jaws have serrated teeth for a firm grip on nuts and bolts, while the alloy steel handle provides a sturdy grip for your hand. The plier-type handle allows you to turn with less effort, as well as adjust the jaws manually by turning the top knob clockwise or counterclockwise to tighten or loosen it around the fastener. You can never go wrong with this Swedish Pipe Wrench from Gedore, which is why it's worth having at home or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 9 in. Metal Cutting Diamond Wheel (DWAFV8901)
- WILTON Combination Vise, Swivel, Heavy Duty (1765)
- JONARD TOOLS Pin Extraction Removal Tool Kit, Front Release, Contact Size 12, 16, 20, Number of Pieces 3 (KR-260)
- CAPRI TOOLS 46 oz. Dead Blow Ball Peen Hammer (CPDBHB46)
- GEDORE 17 in L 1 1/2 in Cap. Alloy Steel Swedish Pipe Wrench (175 1.1/2)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- GEDORE Basin Wrench, 260mm (316500)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- GEDORE 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 36)
- GEDORE 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (225 10)
- TOLSEN 36 Aluminum Pipe Wrench - Jaw Drop-Forged with High Quality CrMo Steel, Aluminum Alloy Body (10226)
- Gedore Pipe Wrenches