Shop All Bar Clamps
Gedore
250mm Tommy Bar, 12mm Dia.
Mfr # 26 D 12
Zoro # G9056647
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 246mm
- Width Dia: 12mm
- Type Tommy Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 26 D 12
- Zoro # G9056647
- Country of Origin India
- Category Bar Clamps
Dimensions
Length | 246mm |
Width | Dia: 12mm |
Details
Type | Tommy Bar |
Item | Tommy Bar |
Description
Tommy Bar,250mm,d 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- KLEIN TOOLS Black Leather 4 Pockets, 5118P4 (5118P4)
- DEWALT 7-1/4 in. Lightweight Circular Saw (DWE575SB)
- MILWAUKEE TOOL PACKOUT Tool Crate, Polymer, Red, 18-3/4 in W x 15-1/2 in D x 10 in H (48-22-8440)
- GEDORE 190mm Stepped Tommy Bar (26 RS 1)
- POWERWELD F-Clamp, 10" (F-1200-10)
- BESSEY 79 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.579+2K)
- CR LAURENCE Polished Brass No-Drill Clamp for 1/2-in Glass (NDC12BR)
- WILTON 20 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth (2400S-20C)
- BESSEY Variable Angle Device 2 PK (VAD)
- GROZ 30" Clamps, 2-1/8" Throat Depth (39132)
- Gedore Bar Clamps