Shop All Bar Clamps
Gedore
240mm Stepped Tommy Bar, Width: Dia: 6.7mm, 7.7mm, 8.7mm, 9.7mm
Mfr # 626 S 2
Zoro # G9060025
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 240mm
- Width Dia: 6.7mm, 7.7mm, 8.7mm, 9.7mm
- Type Stepped Tommy Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 626 S 2
- Zoro # G9060025
- UPC # 04010886652817
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Length | 240mm |
Width | Dia: 6.7mm, 7.7mm, 8.7mm, 9.7mm |
Details
Item | Tommy Bar |
Type | Stepped Tommy Bar |
Description
Stepped Tommy Bar,240mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #33 (44303)
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J7232H)
- WIHA Insulated Tool Set, 5 pc. (32983)
- MILWAUKEE TOOL Shutoff Valve (45-80-0060)
- GEDORE 190mm Stepped Tommy Bar (26 RS 1)
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- TENG TOOLS 200 X 100mm Reinforced Malleable Cast Iron Bar/F Clamp (CMD20)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (LC8)
- ANVIL 295 10 GAL DBL BOLT PIPE CLAMP (0500376140)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-12)
- Gedore Clamps